Securing elements

Sort by

Top seller
Popular products from category Securing elements

LOCKING ELEMENTS: WASHERS AND RINGS OF ALL TYPES

Washers, rings and pins are indispensable locking elements which improve the security of screws and bolts and ensure perfect fastening. Plumbing, installation and construction professionals must always have washers and rings of various sizes available so that they are compatible with various other elements.
On the Würth Ireland online store you can order all types of professional locking elements, including washers (serrated and lock), specific rings for any need, and a wide range of elastic washers. These washers are available in multiple sizes and materials including spring steel and stainless steel A2 and A4 for maximum tightness.
Our elastic washers are applicable for all screw threads from M2 to M56 with many intermediate sizes, and are essential to keep the nut in tension, to prevent the loosening of screws and bolts. Multiple types of serrated lock washer (DIN 6798) can also be ordered directly online, which thanks to the internal, external or double teeth increase friction on the nut to avoid movement.



SMALL METAL LOCKING PARTS FOR PROFESSIONAL USE

Our range of small metal locking washers includes multiple types in A2 and A4 stainless steel, hardened steel and brass. We also offer many retaining rings and circlips for holes from 8mm to 240mm with a wide selection of intermediate sizes. These are available in many sizes and materials in our online catalogue.
Our range includes all types of fasteners for the needs of many types of professional, in metric and imperial threads. Browse our online catalogue and order whatever you need for your work.