Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

ZEBRA cylinder saw assortment HSCo8 Sysko 16–83 mm 13 pcs

Cyl. saw assort. HSSCo8 16-83 mm 13 pcs Sysko
SAW-CYL-SYSKO-HSCO8-(16-83MM)-13PCS

Art.-no. 5964063296

EAN 4046777454895

Individual price display after login
ZEBRA cylinder saw assortment HSCo8 Sysko 16–83 mm 13 pcs

Art.-no. 5964063296

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

In system case. Extremely fast drilling speed and long service life, even in solid stainless steel materials.

Extremely fast sawing progress with minimal effort


Newly developed tooth shape.



High concentricity and side stroke accuracy


Robust base plate with more threads.



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bimetal (8% cobalt).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Steel, stainless steel, cast metal, copper, bronze, aluminium, wood and certain types of plastic.

Instructions

Start drilling with low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, observe speed table and use coolant. “Ventilate" hole saw when using on wood and wood replacement materials. For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.

Number of pieces in assortment/set

13 PCS

including:
1 x

SAW-CYL-HSCO8-LS-MET-D65MM

Description: Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x

SAW-CYL-HSCO8-LS-MET-D73MM

Description: Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x

SAW-CYL-HSCO8-LS-MET-D76MM

Description: Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x

SAW-CYL-HSCO8-LS-MET-D83MM

Description: Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x

ARBR-CYLSAW-(A2)-(32-200MM)

Quantity: 1 x
1 x

ARBR-CYLSAW-HEX-(A4)-(14-30MM)

Quantity: 1 x
1 x

SPG-CYLSAW-(A7)-HSS-BIMET

Description: For pressing out the cut-out workpiece
Quantity: 1 x
1 x

SAW-CYL-HSCO8-LS-MET-D16MM

Description: Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x

SAW-CYL-HSCO8-LS-MET-D20MM

Description: Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x

SAW-CYL-HSCO8-LS-MET-D25MM

Description: Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x

SAW-CYL-HSCO8-LS-MET-D32MM

Description: Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x

SAW-CYL-HSCO8-LS-MET-D40MM

Description: Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
1 x

SAW-CYL-HSCO8-LS-MET-D51MM

Description: Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information