Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
CUSTOMER SERVICE +35361430200
OVER 43,000 PRODUCTS
Can be driven over with a wheel load of up to 8 tonnes.
Traffic warning cone, orange (luminous red) with 2 white non-reflective stripes
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Zinc plated steel, full thread, countersunk head screw, PZ
Reliable cable tie for quickly organising and bundling cables and wires
Very resistant and durable disposable glove with excellent grip due to special textured surface
Liquid-tight disposable nitrile glove
Lubricant, penetrating and water displacing agent
Tear-resistant LDPE film, suitable for various requirements and applications
Replacement blades for carpet knives and safety knives with high stability and long service life for universal cutting tasks
Zinc plated steel, partial thread, countersunk head, PZ drive
Battery power for energy-intensive applications