Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
CUSTOMER SERVICE +35361430200
OVER 43,000 PRODUCTS
Can be driven over with a wheel load of up to 8 tonnes.
Traffic warning cone, orange (luminous red) with 2 white non-reflective stripes
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Zinc plated steel, full thread, countersunk head screw, PZ
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Lubricant, penetrating and water displacing agent
Liquid-tight disposable nitrile glove
Very resistant and durable disposable glove with excellent grip due to special textured surface
Elastic PU adhesive and sealant for a wide range of applications
Reliable cable tie for quickly organising and bundling cables and wires
General masking tasks in the vehicle and painting fields, for smooth and painted surfaces
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
The robust cutting disc with high performance values.