For detailed information, other images and documents, please select individual articles from the following table.
Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Type K: for electrically conductive connections
- Thanks to the teeth on the underside of the washer, coating layers ≤100 µm can be penetrated to make contact with the base material
- Protection type: Screw retainer
- Friction locking thanks to spring force
- Mechanical interlock thanks to specific surface stamping
- Minimal tightening torque distribution
Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!