ELECTRICAL INSULATION MATERIAL AND EQUIPMENT
Want to purchase electrical insulation material and insulating equipment for professionals? On our e-Shop you can find almost one hundred different products dedicated exclusively to heat shrink technology, including sheaths, cable bundling and specific assortments for shrink sleeves. You can also buy online an assortment of thin heat shrink sleeves in a tool case, with 130 pieces and 2:1 shrinkage ratio. You can also find practical ORSY® 10 unwinding systems for thin-walled shrink sleeves.
HEAT SHRINKABLE SHEATHS
Our e-Shop selection of heat shrink sheaths and rolls of heat shrink sheaths includes many products, useful for many types of professional work. Our collection of insulating sheaths includes both woven insulating sheaths for cables and PVC sheaths. The first kind can be safely cold cut and does not produce fraying. Its strength lies in the ease of application and processing: it does not require any special tools. PVC insulation hose has excellent resistance to UV rays, ozone, hydrolysis and microbes.
The heat shrinkable sheaths are available in various sizes. PVC insulating sheath ranges from a minimum internal diameter of 3 mm up to a maximum of 22 mm with the wall thickness ranging from 0.4 mm up to 1.2 mm. This type of sheath is self-extinguishing in accordance with UL94 V2, and flame retardant. Useful for a protected installation, grouping and isolation of components, wires and cables.