Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
CUSTOMER SERVICE +35361430200
OVER 43,000 PRODUCTS
For connecting wires and plastic or paper-insulated cables up to 1 kV
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Zinc plated steel, full thread, countersunk head screw, PZ
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Liquid-tight disposable nitrile glove
Lubricant, penetrating and water displacing agent
Reliable cable tie for quickly organising and bundling cables and wires
Very resistant and durable disposable glove with excellent grip due to special textured surface
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
The robust cutting disc with high performance values.
Elastic PU adhesive and sealant for a wide range of applications
Tear-resistant LDPE film, suitable for various requirements and applications
Replacement blades for carpet knives and safety knives with high stability and long service life for universal cutting tasks