EFFICIENT HOLE SAWS THAT PIERCE STEEL AND CONCRETE
The hole saw is a mechanical saw which, once attached to an electric drill, makes it possible to cut circular shapes in various materials. Designed for professionals, the hole saws designed by Würth are characterized by their efficiency, maneuverability and robustness.
FOR CUTTING ROUND SHAPES IN METAL, WOOD OR PLASTIC
Used to form holes of various diameters and various depths, the hole saw can be used on a very wide variety of materials (sheet metal, tubes, profiles, etc.) Depending on the models available in our catalog, you can drill elements made of:
• steel, stainless steel or cast steel
• metal, copper, bronze or aluminum
• aerated concrete
• plasterboard
• solid wood or laminate
• plastic materials, etc.
POWERFUL, EASY-TO-USE AND DURABLE HOLE SAWS
At Würth, we are used to working as closely as possible with professionals, in order to imagine and create tools that are truly suited to intensive practice. This is why our hole saws, widely employed in structural and finishing work, guarantees:
• extremely fast drilling
• clean, precise and regular cuts
• ease of use, with minimum effort
• working comfort (few noise emissions, little or no vibration and presence of a material evacuation system)
• a long service life.
BE SURE TO VENTILATE THE TOOL AND USE A LUBRICANT WHEN SAWING
The hole saw must be used with suitable protective equipment, such as glasses and gloves. The speed table supplied with the tool tells you the recommended rotation speeds, depending on the diameter of the hole provided and the type of material to be drilled. To preserve the saw and optimize its performance, you should also:
• ventilate the tool from time to time, in order to evacuate the chips potentially accumulated inside (particularly with wood)
• use a lubricating product, such as drilling oil or coolant, which facilitates cutting (especially that of metals) and lengthens the life of the hole saw.