Drill bits, metal

Sort by

Top seller
Popular products from category Drill bits, metal

METAL DRILL BITS


Würth provides access to complete ranges of powerful tools and accessories. Drills and bits are distinguished by their materials and shapes: metal drill bit, twist drill bit, carbide, coated, cobalt...


 
PRODUCTS UP TO STANDARDS
 

The range of bits and drills adapts to all types of metals: alloyed and unalloyed steels, stainless steel, refractory alloys, cast iron, cast steel. They resist wear and extreme heat according to the recommendations and regulations in force (European Technical Approvals) for the various activity sectors, be it industry, crafts, metalworking, construction.
 
 

PRODUCTS ADAPTED TO CONSTRAINTS
 

Our range of drill bits for metal drilling brings together drills of different circumferences and dimensions (long, standard or extra-short). We offer quick-fitting drills, with Morse taper shank (ideal for centring); zebra drills (suitable for drilling 5 times their diameter) with hexagonal shank (insert directly into the bit holder to avoid wasting time and facilitate the handling of the device).

The standard HSS drills are precision drills used for all work, while the HSCO cobalt drills are reserved for drilling the strongest alloy steels and for tapping. Ultra-resistant, the standard tungsten carbide drills standardized DIN 6537K attack the different categories of steel, titanium, various alloys and Inconel alloys. The metal drill is sold individually or in boxes of 19, 25, 55, 155 pieces depending on the desired extent of use. To know the specifics of each accessory, ask our expert sales representatives!