For detailed information, other images and documents, please select individual articles from the following table.
Twist drill DIN 340 HSS type RN
The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Fast progress and easier work
- Very good cooling lubricant adhesion as well as a reduced tendency to weld on
- Vaporised surface
- Product packaging made of 100% PCR (recycled plastic from household waste), 100% recyclable and Cradle to Cradle Certified® Bronze
When using the twist drill according to DIN 340, prior drilling of a centring bore is recommended.
For steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!