Twist drill bit HSCO DIN 338 type RN
Twist drill bit HSCO DIN 338 type RN - 1
Twist drill bit HSCO DIN 338 type RN - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCO DIN 338 type RN

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.

See product details

Available in 30 versions
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
Technical features


  • Tip angle 130°

  • Shape C split point

  • For drilling depths up to approx. 5x diameter

  • 5 % cobalt


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice

The dia. 13.0mm drill shank has been reduced to dia. 12.7mm.