For detailed information, other images and documents, please select individual articles from the following table.
Turnbuckle sleeve, open form DIN 1480 (open form), A4 stainless steel
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 in the same material (A4-50). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Wind and stabilisation braces in steel construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!