The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty cylinder saw for construction site professionals with carbide teeth
For processing the toughest and most abrasive materials
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Up to 20 times longer service life compared to bi-metal hole saws
- Individually welded on carbide teeth
- High cutting depth of up to 60 mm
- Raised basic body
- Cylinder saw must not be used with impact.
- Suitable for electric and cordless drill drivers without impact as well as column drills.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!