For detailed information, other images and documents, please select individual articles from the following table.
Cylinder saw assortment HSCo8 Sysko 19–76 mm 16 pcs
In system case. Extremely fast drilling speed and long service life, even in solid stainless steel materials.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Extremely fast sawing progress with minimal effort
Newly developed tooth shape.
High concentricity and side stroke accuracy
Robust base plate with more threads.
Very quiet and low-vibration operation to a cutting depth of 38 mm
Combi vario toothing made from M42 bimetal (8% cobalt).
Steel, stainless steel, cast metal, copper, bronze, aluminium, wood and certain types of plastic.
Start drilling with low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, observe speed table and use coolant. "Ventilate" hole saw when using on wood and wood replacement materials. For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!