Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
CUSTOMER SERVICE +35361430200
OVER 43,000 PRODUCTS
Countersunk head, galvanised steel, blue passivated (A2K)
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Very resistant and durable disposable glove with excellent grip due to special textured surface
Zinc plated steel, full thread, countersunk head screw, PZ
Reliable cable tie for quickly organising and bundling cables and wires
Lubricant, penetrating and water displacing agent
Replacement blades for carpet knives and safety knives with high stability and long service life for universal cutting tasks
Tear-resistant LDPE film, suitable for various requirements and applications
Liquid-tight disposable nitrile glove
Elastic PU adhesive and sealant for a wide range of applications
Installation and filling foam for gun application
Battery power for energy-intensive applications
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.