Adapter A4 With centre drill bit
Arbor A4
ARBR-CYLSAW-(A4)-(14-30MM)
Register now and access more than 43,000 products
- For 14–30 mm diameter
- Hexagonal shaft, 6.35 mm diameter
Datasheets(X)
Suitable for hole-saw diameter | 14 - 30 mm |
Shank diameter | 6.35 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!