Crimp connector, heat shrink

Sort by

Top seller
Popular products from category Crimp connector, heat shrink

HEAT-SHRINKABLE LUG AND CONNECTOR FOR AUTOMOTIVE ELECTRICITY

Safe for professionals working in the field of auto parts, heat-shrinkable lugs and connectors are all products that you will find at the heart of the Würth catalogue.
In order to meet the needs of all profiles, several parts are available in stock and represent as many opportunities to refine your choice for this product.

HEAT-SHRINKABLE TERMINAL AND WÜRTH CONNECTOR

Specialist in professional equipment, Würth is committed to offering reliable, robust equipment that is well suited to the needs of craftsmen working in the field. The variety of its references allows it to meet different requirements and to remain competitive in a wide variety of operations. Consequently, professionals will be able in particular to make their choice between:

eye pods
end-to-end connectors
female flat lugs, male flat lugs
heat-shrinkable fork terminals

Whatever model you choose, Würth references are RoHS compliant. They are equipped with a semi-transparent heat-shrinkable sleeve which facilitates direct visual monitoring of the fitting. They also boast a 40% faster heat shrink process.
Also discover the ranges of insulated lugs and connectors and non-insulated lugs.

WHICH HEAT-SHRINKABLE LUGS AND CONNECTORS TO CHOOSE?

Choosing the right product is an imperative for professionals. In order to help you choose the best material, we manufacturer materials and its heat-shrinkable lugs and connectors according to a set of criteria:

min / max cable section: 0.2-0.5 mm² to 4-6 mm²,
flange hole: M4 to M10,
dielectric strength: 30 kV / mm,
protection class: IP 67,
operating temperature: -55 to 125 ° C,
minimum shrinkage temperature: 300 ° C,
the color: blue, yellow, red, transparent.