X91N 90 Degree Hinge
Hinge X91N nickel-plated, 90 degree Emuca
BIS X91N 35 AN90 MNI T 48 100
Register now and access more than 43,000 products
The X91 hinges have a softening piston in order to offer soft door closing. They are available for wooden, with a mounting clip, eccentric adjustment and a large variety of supplements for assembly.
- Integrated soft closing mechanism.
- Hinge to plate quick fixing system.
- For 14 ~ 24 mm door thickness.
- Adjustable in 3 dimensions.
- Distance to cup bore edge d = 3 ~ 7 mm.
- Depth adjustment by cam.
Datasheets(X)
Corresponds to Emuca article number | 1044307 |
Opening angle | 105 |
Door position | Corner |
Damper | No |
Spring | Yes |