The X91 hinges have a softening piston in order to offer soft door closing. They are available for wooden, with a mounting clip, eccentric adjustment and a large variety of supplements for assembly.
- Integrated soft closing mechanism.
- Hinge to plate quick fixing system.
- For 14 ~ 24 mm door thickness.
- Adjustable in 3 dimensions.
- Distance to cup bore edge d = 3 ~ 7 mm.
- Depth adjustment by cam.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!