Soft-Grip Edging Trowel
TRWL-SOFT-GRIP-EDGING-280X120MM
Art.-no. 9501028177
EAN 4068362570070
Register now and access more than 43,000 products
Ergonomic soft‑grip edging trowel designed for clean, accurate finishing of concrete and mortar edges with improved user comfort.
- Designed for shaping and finishing the edges of concrete and mortar surfaces
- Durable steel blade provides smooth, consistent edge definition
- Ergonomic soft‑grip handle improves comfort and control during use
- Ideal for professional tradespeople and demanding DIY applications
- Suitable for use on floor slabs, paving, and general masonry work
Always wear appropriate personal protective equipment during use. Clean and dry the tool after each use to maintain performance and extend service life.
Datasheets(X)
Material of handle | Soft handle |
Sheet width | 120 mm |
Sheet length | 280 mm |
Material thickness | 0.8 mm |
Material of blade | C50 steel |