Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

SABRE SAW AFS 18 WITH SABRE SAW BLADE 33PCS M-CUBE

Sabre saw AFS 18 M-CUBE with sabre saw blade 33pcs
SABRE-SAW-KIT-W/30BLADES-33PCS

Art.-no. 0988018769

EAN 4099618062650

Individual price display after login
SABRE SAW AFS 18 WITH SABRE SAW BLADE 33PCS M-CUBE

Art.-no. 0988018769

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Powerful and robust M-CUBE cordless sabre saw including 5Ah battery, UK plug charger and 30 sabre saw blades.
Please check out the Delivery Scope to see all listed contents.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
3 x

SSB-WO-5PCS-MULTIBLADE-200X(2,0-4,0)

Description: The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 3 x
3 x

SSB-MET-5PCS-DEMOLITION-228X2,5/3,2

Description: Ideal for pipe holders. Highest load-bearing capacity and long service life
Quantity: 3 x
1 x

SBRSAW-CORDL-(AFS 18 COMPACT)-CARTON

Description: Powerful and robust cordless sabre saw
Quantity: 1 x
1 x

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Description: Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 1 x
1 x

CHRG-(ALG 18/6 FAST)-PLG/G

Description: The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

TLBAG-(F.POWER-TOOLS)-450X315X340MM

Robust bag for transporting machines
x 1 pcs

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, power tools and tools along with consumables
x 1 pcs

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs

CHRG-(ALG 18/6 FAST)-PLG/G

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs

CASEINRT-(AFS 18 COMPACT)-(8.4.2)

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information