Sabre saw blade, wood, three stars, Multiblade
Sabre saw blade 3S, Multiblade, wood
SSB-WO-5PCS-MULTIBLADE-200X(2,0-4,0)
Register now and access more than 43,000 products
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of the sabre saw blades.
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 200 mm |
Min./max teeth spacing | 2-4 mm |
Thickness | 1.25 mm |
Especially suitable for | Hardwood, softwood |
Suitable for | PVC, plastic in general |
Min./max. material thickness | 6-150 mm |
Number of pieces | 5 PCS |