Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Retroreflective tape, rear truck set Type III (retro-reflective)

Retro-refl. warning marking fixed surface, truck
WARNMRK-PRISMFILM-ECE104-TR-YELL-12,5M

Art.-no. 081244 710
EAN 4052713945679

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

With ECE-approval, can be used without special permit


Complies with ECE 104



Self-adhesive



Very thin single-layer film:


  • No damage from water, petrol or high-pressure cleaner

  • Can be bonded around corners without issue

  • No separate sealing of edges necessary

Contour marking


  • In accordance with Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2 in conjunction with Art. 49a (7) StVZO (German road traffic act)

  • Permissible colours: Yellow, white and red (only for rear marking)


Line marking


  • In accordance with Art. 51a (4) StVZO (German road traffic act) in conjunction with Art. 49a (7) StVZO in conjunction with appendix of Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2

  • Permissible colours: Yellow, white and red (only for rear marking)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Solid surfaces on back of HGV



Attachment to newly registered vehicles has been compulsory since 10.10.2007


  • Vehicles for passenger transport M2 – car with more than 9 seats M3

  • Vehicles for goods transport N3 / N4 – LCV with max. weight exceeding 7.5t

  • Trailers and semi-trailers (O)

O3 – trailers with maximum weight of 3.5t to 10t


O4 – trailers with total weight exceeding 10t



Attachment to existing vehicles is permitted


  • Vehicles for passenger transport M2 – car with more than 9 seats M3

  • Vehicles for goods transport (N)

N1 / N2 – LCV with maximum weight up to 7.5t


N3 / N4 – LCV with maximum weight exceeding 7.5t


  • Trailers and semi-trailers (O)

O2 – trailers with a max. weight of 0.75t to 3.5t


O3 – trailers with maximum weight of 3.5t to 10t


O4 – trailers with total weight exceeding 10t



Attachment to existing vehicles is not permitted


  • Vehicles for passenger transport M1 – car with max. 9 seats

  • Trailer and semi-trailer O1 – trailer with max. weight up to 0.75t

Width

50 mm

Length

12.5 m

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information