Wire cable with ending and hook
Wire cable with ending and hook - 1
Wire cable with ending and hook - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cable with ending and hook

For simplified installation and calibration. No preparation necessary
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
  • Cross-section 7 x 7, wire cable diameter 2 mm

  • Increased vibration protection in comparison to threaded rod

  • Can be installed at an angle without mounting rails


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.