Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
CUSTOMER SERVICE +35361430200
OVER 43,000 PRODUCTS
Made with durable fabric and detachable clip for quick release of ID's or keys
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Zinc plated steel, full thread, countersunk head screw, PZ
Very resistant and durable disposable glove with excellent grip due to special textured surface
Lubricant, penetrating and water displacing agent
Reliable cable tie for quickly organising and bundling cables and wires
Tear-resistant LDPE film, suitable for various requirements and applications
Replacement blades for carpet knives and safety knives with high stability and long service life for universal cutting tasks
Liquid-tight disposable nitrile glove
Elastic PU adhesive and sealant for a wide range of applications
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
The robust cutting disc with high performance values.