For detailed information, other images and documents, please select individual articles from the following table.
Battery charger 12/24 V–35 A, 10–655 Ah
Multi-function device for battery and vehicle electrical system support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Automatic voltage detection
Vehicle electrical system voltage 12 V or 24 V
Suitable for vehicles with 12-V and 24-V lithium and lead-acid batteries
e.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery, HGVs
Compact and robust battery charger, with dirt-resistant sheet steel housing, can also be hung on the wall using a keyhole on the bottom
Simple operation by on/off button
Charges batteries with a residual voltage of > 1.5 V at 12-V vehicle electrical system voltage and 3.0 V at 24-V vehicle electrical system voltage
Protection against
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
Workshop
- Customer service/battery charging — for 12 and 24-V batteries (see battery type table). In charging mode, the battery charger supplies the battery with 14.8 V for 12 V or 28.8 V for 24 V each with 35 A
- Continuous charging without voltage peaks for flashing control devices
- Diagnostics — stabilises 12 or 24 V on-board batteries for vehicle diagnostics with up to 35 A
Showroom and vehicle delivery — trickle charging
Supplies the battery with 14.4 V, up to 35 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Storage/trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!