For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut, truss head
Detachable, electrically insulating rivet connection with vibration and noise-damping function for fastening metal and plastic connections
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Material:
- Rivet body made of chloroprene with brass insert
- Hardness: 60 Shore
Installation in blind or pocket holes
Dual function as thread carrier or fastener
Air and moisture-tight connection
Ideal for various materials
Possible installation temperatures: -30°C to +80°C
Ozone-resistant
Electronics construction, vehicle construction, trailer construction, sign-making, steel construction, system construction, air-conditioning and refrigeration engineering, agricultural engineering.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!