The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Self-adhesive, round labels with a diameter of 30 mm for indoor and outdoor use
- Highly adhesive, special adhesive based on natural rubber
- Carrier is a satinised glassine paper
- Upper material consisting of a white, monomeric soft-coated PVC film
- Minimum bonding temperature: 5°C
- Usage temperature: -20°C to 80°C
Suitable for marking the annual maintenance of single anchor points, rope systems etc. Can also be used for other indoor and outdoor applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!