For detailed information, other images and documents, please select individual articles from the following table.
Water-fed telescopic aluminium pole Hose connection 1/2 inch to 3/4 inch
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Flexibly adjustable to a length of 1,600 mm to 2,780 mm
- Made of aluminium with robust, impact-resistant and easy-grip plastic for comfortable and functional use.
- The pole can be used with pressure of up to 6 bar.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!