- The screw-in threads are tapered and thus self-sealing.
- The size of screw-in thread depends on the lubrication point/manifold point.
The connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
For the repair of a defective line
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!