For detailed information, other images and documents, please select individual articles from the following table.
FILL & CLEAN static mixer
For WIT cartridges of WIT-VM 250, WIT-NORDIC, WIT-VIZ, WIT-VIZ Express, RELAST, WIT-PM 200, WIT-EA 150 systems with cleaning element
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
For mixing the two "WIT cartridge components"
Side mixer contour can be used to clean the cartridge. The cartridge can then be resealed with the cartridge cap.
Suitable for injectable mortar
- CONCRETE SPECIALIST WIT-VIZ
- WIT-VIZ EXPRESS
- ALLROUNDER WIT-VM 250
- NATURAL STONE SPECIALIST WIT-EA 150
- BASIC WIT-PM 200
- RELAST
- WIT-NORDIC
Suitable for mortar cartridge
- Coaxial (1:10): 150 ml, 330 ml, 420 ml
- Foil in tube (1:10): 300 ml
Suitable mixer extensions
- WIT-MV mixing nozzle extension, rigid, 10 x 200 mm
- WIT-MV mixing nozzle extension, rigid, 10 x 2,000 mm
- WIT-MV mixing nozzle extension, flexible, 10 x 2,000 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!