With two start-safe boxes in tough plastic housing
- Protection against overload
- No reverse polarity protection
For all HGV engines
Highly flexible individual lines
- Parallel guidance with connecting elements
- Line keeps its flexibility even in freezing temperatures
Weight: 7.0 kg
Fully insulated 1000 A fully cast, angled clamps
Clamps are tapered at the ends
Comes in a hard-wearing, tear-resistant textile bag
Please observe the enclosed operating instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!