For detailed information, other images and documents, please select individual articles from the following table.
Standard cable connecting socket Version with eight inlets/outlets, without fittings
Version with eight inlets/outlets, without fittings
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Waterproofed housing
- Closing mechanism: 2 clamping bars
- Connector (not included): 2 large holes for grommet dia. = 17 mm or large blanking grommet, 6 small holes for grommet dia. = 7 mm or grommet dia. = 9.5 mm or grommet dia. = 13 mm or small blanking grommet
- Fastening: 2 holes, 5.5 mm, axle spacing 100 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!