Solar stainless steel corrugated pipe
Solar stainless steel corrugated pipe - 1
Solar stainless steel corrugated pipe - 2
Solar stainless steel corrugated pipe - 3
Solar stainless steel corrugated pipe - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Solar stainless steel corrugated pipe

Pre-insulated with flexen® solar fleece including sensor cable
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
  • Temperature resistant up to +220° C

  • Building material class B1 = flame-retardant

  • The loss of heat corresponds to the two individually installed pipelines, which are 100% EnEV-insulated

  • The flexible insulation can also be adapted to difficult installation conditions

  • Can be bent by hand, though still robust and kink-resistant

  • Easy and secure creation of a connection with plug-in screw connection or shaping device

  • Already equipped with union nut on one end

  • Tear-resistant, UV-resistant outer skin

  • On rolls (up to 40 m). Can be shortened to individual lengths, less wastage