System stacking cabinet For ORSY® system case 8.4.3
System stacking cabinet For ORSY<SUP>®</SUP> system case 8.4.3 - 1
System stacking cabinet For ORSY<SUP>®</SUP> system case 8.4.3 - 2
System stacking cabinet For ORSY<SUP>®</SUP> system case 8.4.3 - 3
System stacking cabinet For ORSY<SUP>®</SUP> system case 8.4.3 - 4
System stacking cabinet For ORSY<SUP>®</SUP> system case 8.4.3 - 5
System stacking cabinet For ORSY<SUP>®</SUP> system case 8.4.3 - 6
System stacking cabinet For ORSY<SUP>®</SUP> system case 8.4.3 - 7
System stacking cabinet For ORSY<SUP>®</SUP> system case 8.4.3 - 8
System stacking cabinet For ORSY<SUP>®</SUP> system case 8.4.3 - 9

For detailed information, other images and documents, please select individual articles from the following table.

System stacking cabinet For ORSY® system case 8.4.3

For storing 2 ORSY® system cases 8.4.3
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
  • Ball-bearing-mounted pull-out compartments

  • Load per tray: 20 kg

  • Stacking cabinets can be stacked and bolted together

  • Hole pattern for wall mounting

  • Side walls with square perforation for accessories from hole grid range

  • Central locking with two keys

  • Colour: graphite black (RAL 9011)

  • Powder-coated
Notice
  • Supplied without case

  • Not intended for mobile use in motor vehicles