The Silent Lock is made up of two pieces that are screwed one on the panel of the closet door and the other on the panel of the body of the closet. It is a classic lock that works when the section that is attached to the door, shaped arrowhead, is embedded in the piece that is inside the cabinet that is made up of two rollers that secure the door section. These pieces are installed by means of flaps screwed to the boards. The lock's manufacturing material is resistant Steel and Plastic with a Zinc-plated finish for anti-corrosion protection and its packaging contains 100 units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!