For detailed information, other images and documents, please select individual articles from the following table.
Shelf Support Front Fastener
Very resistant transparent plastic
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
The front shelf support is a very resistant transparent plastic piece, which is used to hold cabinet boards and is installed in conjunction with the nickel-plated piece for holding wood shelves. The measures of it are 25.5 mm high x 27.7 mm wide and the area holding the piece of wood is 25 mm wide. The board that will be installed must have a maximum measurement of 16 mm, this product complies with the fastening function through a tab that has at the top. The thickness of the piece is 9 mm and has a packaging of 5,000 units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!