For detailed information, other images and documents, please select individual articles from the following table.
Sealing tape Indoor Duo flexible
Extremely elastic window sealing tape with stretching zone and double adhesive strips.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Outstanding long-term elasticity
The elastic stretching zone has long-term capacity to support joint movements of up to 5 mm. Maximum safeguarding against movement-related leaks is therefore provided. Easy to fit without the need for a movement loop for joint movements up to 5 mm.
Tested sealing properties
- Air-tight and slows down vapour diffusion.
When used correctly and professionally, the required sealing properties of the new energy saving ordinance are met.
Easy to plaster over
Fleece provides for excellent adhesion of commercially available plasters.
Combination of self-adhesive strips and butyl
- High adhesive strength
- The acrylate-based adhesive strip ensures that the product is secured to the frame extremely quickly
- Excellent adhesion is achieved on the reveal thanks to the butyl rubber strip
An excess length of 5 cm must be maintained in the corner area. Flexible tape adhesive, flexible tape adhesive plus or EPDM sealing tape adhesive are not suitable for bonding the butyl strip or the smooth side of the Duo flexible tape.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Sealing of window and façade joints, perimeter joints of glasshouses to the main building and other perimeter joints.
1. Cleaning:
The surfaces must be dry, dust- and grease-free and capable of bearing loads. On mineral and highly absorbent surfaces, we recommend using butyl primer.
2. Installation on window:
Pull the protective film off the self-adhesive strip and stick the flexible tape to the back of the window frame; press on firmly using a press-on roller. Fit the window and fill foam into the joint with PURLOGIC Top or PURLOGIC Flex.
3. Installation on masonry:
Pull the protective paper off the butyl, affix the butyl strip to the wall and press on firmly using a press-on roller.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!