For detailed information, other images and documents, please select individual articles from the following table.
Safety angle grinder SWS 12-125-T SOLID
1250 W. Robust safety angle grinder with motor brake and paddle switch (deadman function). Designed for applications with the highest safety requirements.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Paddle switch with enabling function (dead man's switch) and motor brake
The angle grinder will only operate while the switch is pressed. The mechanical motor brake also stops the disc within approx. 2 seconds in the event of a power cut.
Constant electronics and maximum power density in its class
For rapid work progress and a long service life.
Recoil protection
No recoil if the disc locks. For a high level of user protection and uninterrupted work.
Anti-vibration handle and integrated anti-vibration system
Less hand-arm vibration, longer service life for the power tool and up to double the service life for the sanding disc.
Quick-adjustment protective cover
Quick adjustment of the protective cover without the use of tools.
Electronic overload protection, soft start function and restart protection
Increase the service life and level of occupational safety offered by the power tool.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!