For detailed information, other images and documents, please select individual articles from the following table.
Sabre saw blade, metal, three stars, Multiblade
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of the sabre saw blades.
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
| Applications | |||
| Article number | Application characteristic | Material | Material thickness |
| 0615915030/031/032 | Especially suitable for | Metal profiles and pipes | 1 to 8 mm |
| Thick metal sheets | 1 to 8 mm | ||
| Thin sheet metals | 1 to 8 mm | ||
| Sheet metal profiles and pipes | 1 to 8 mm | ||
| Aluminium | 5 to 100 mm | ||
| Non-ferrous base metal | 5 to 10 mm | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!