For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Roof Waterproof is a ready for use and easy to apply rubber, bitumen and glass fibre based roof repair product that can be used on both wet and dry surfaces
- Instantly waterproof and rain resistant.
- Cold repair of leaks, cracks and blisters.
- With rubber for lasting flexibility.
- With bitumen for perfect sealing.
- With fibers for permanent strength.
Roof Waterproof is immediately waterproof, rain resistant , adheres to most building materials and is also compatible with all bituminous materials. Roof Waterproof can also be used with slate for extra UV protection.
- Sealing leaks in bituminous roofs and in gutters.
- Repair of blisters and cracks.
- Sealing of passages and chimneys.
- Waterproofing of foundations (EN 15814 certified).
- Waterproofing of connections, eaves, domes, balconies and terraces.
- Apply on a clean and stable surface, free from ice or snow.
- If necessary, clean and dry (without heating), remove loose parts and hardened bitumen, cut blisters cross shape.
- Reinforce major repairs with pieces of roofing or a fibreglass tape.
- Apply with caulking gun, brush or spatula.
Finish and clean tools with Tec7 Cleaner. Do not use in ponds or watercourses, or on roofs that drain into ponds. Layer thickness 2mm, when finishing with slate stroke 1mm thickness is sufficient.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!