Roller Guide Clip On Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Roller Guide Clip On Draw Systems

See product details

Available in 68 versions

Prices for customers after login

Show availability in Würth trade store
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
You will find a large range of runners made from steel, they are high quality and offer the best performance. They are available with total or partial extraction and can incorporate a piston in order to provide soft closing.




  • The slides finished in black (14) are for RAL 9005, in white (12) for RAL 9001, and in aluminium for RAL 9022.

  • Load capacity of up to 15Kg per set.

  • For mounting slide with euro screw on Ø5 hole: Flathead screw Ø6,2 x 11

  • For mounting slide without drilling: Flathead screw Ø3,5 x 16

  • Please see the direct mounting version with Ø8 or Ø10 fixing lugs.