You will find a large range of runners made from steel, they are high quality and offer the best performance. They are available with total or partial extraction and can incorporate a piston in order to provide soft closing.
- The slides finished in black (14) are for RAL 9005, in white (12) for RAL 9001, and in aluminium for RAL 9022.
- Load capacity of up to 15Kg per set.
- For mounting slide with euro screw on Ø5 hole: Flathead screw Ø6,2 x 11
- For mounting slide without drilling: Flathead screw Ø3,5 x 16
- Please see the direct mounting version with Ø8 or Ø10 fixing lugs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!