For detailed information, other images and documents, please select individual articles from the following table.
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III
Fan unit for supplying filtered fresh air during welding and grinding
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Powerful 3-stage airflow: 170 / 210 / 240 l/min
- Constant airflow thanks to sensor monitoring
- Device self-tests every time it is switched on
- Maximum level of protection TH3P EN 12941 (filtration of 99.8% of particulates and smoke)
- Good service life thanks to 0.5 x 0.5 m filter surface
- Powerful lithium-ion battery with battery level indicator and up to 18 hours runtime
Can be worn for an extended period of time due to the active circulation of fresh air
- Can be used in conjunction with Automatic welding helmet WSH AIR III 5-13 for all electrical welding processes and in conjunction with Face shield WSH AIR III for all sanding work
- Can be used for all painting work with water-based paint where no explosion protection is required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!