For detailed information, other images and documents, please select individual articles from the following table.
Sliding Systems Reinforce Profile Concepta
Comes in 2.6m lengths
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
In order for the loads to be supported by the door fittings, reinforcement profiles are used. Normally they are closed profiles, usually square welded, which then receive the corresponding milling so that it is possible to house the closing mechanism. In this sense, the reinforcement profile with the Folding Concepta connecting plate is 2.6 m long. It is 65 mm high and 100 mm wide. It is made entirely of aluminum, with a matte anodized finish. The presentation in which it is packed is one unit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!