Blow-out gun assortment 4 pieces
Blow-out gun assortment 4 pieces - 1
Blow-out gun assortment 4 pieces - 2
Blow-out gun assortment 4 pieces - 3
Blow-out gun assortment 4 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Blow-out gun assortment 4 pieces

Comprehensive set for almost every application

See product details

Available in 1 version
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
Protective shield and effect enhancer with bypass function


In the event that the distance between the gun and the object is too short, the air escapes to the side and the pressure on the object is reduced to a maximum of 1.6 bar. This greatly reduces the risk of injury.



Rubber nozzle


Protects sensitive surfaces against scratches