Cover Ultrabox Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Cover Ultrabox Draw Systems
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
The Ultrabox drawer offers the best price-quality ratio for kitchen and bathroom drawers. It has sides with roller slides with a maximum load of 35 kg, designed in steel with a white paint or aluminium finish. In addition to its easy assembly, it has the option of incorporating soft closing and increasing its features. Also, it is available in heights of 86, 118 and 150 mm and depths of 270, 350, 400, 450 and 500 mm.