The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut, multi-purpose, with flat head
Innovative and patented rivet nuts with large clamping length range, aluminium
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Suitable for use as a rivet and screw connection, which can be used in both thin-walled and stronger components
While three rivet nuts previously had to be used to cover the clamping thickness, now only one is sufficient to cover the entire area
Chrome(VI)-free
Complies with the EU Directive on end-of life vehicles
- Exclusive product
- Reduced storage costs due to a small variety of types
- No mixing of different clamping ranges
- Application with conventional lever riveters
- Clean, secure closing
- Installation from one side, making it suitable for closed profiles
Extraction values:
The specified values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
Suitable installation tools
- ZEBRA® HES 512 rivet nut setting pliers
- HES 510 rivet nut setting pliers
- ZEBRA® HES 412 manual rivet nut setting pliers
Automotive components, computer housing, electrical system construction, fans, name plates, window frames.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!