For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Multipurpose latex grip glove with a medium-weight recycled cotton / polyester liner
- A flexible, robust 10 gauge glove offering good dexterity and cushioning effect when working in heavy duty applications
- Comfortable polyester/ recycled cotton seamless liner
- Rough latex finish for a secure grip
- Contact heat protection up to 250°C / 482°F for a short period (15 sec max)
- Elasticated wrist provides a secure and comfortable fit
- Seamless liner prevents irritation
- Breathable back of hand to reduce perspiration
Avoid using near moving machinery due to entanglement hazard. PLEASE NOTE The results of the physical tests should help in glove selection, however it must be understood that actual conditions of use cannot be simulated and it is the responsibility of the end user and not the manufacturer to determine glove suitability for the intended use.
Ideally stored in dry conditions between 10°C and 30°C in the original packaging and sheltered from direct light. Do not exceed 40°C. If the materials constituting the gloves are known to lose their performances during recommended storage please ensure that the storage will not change the glove characteristics significantly.
Gloves are designed to protect against intermediate risk which may include General material handling, assembly and maintenance glove providing protection against slip, dirt and moderate mechanical workload. Suitability of the product is to be ascertained per each particular work application as part of the end users risk assessment program. Use protective gloves only for the intended use and the right size. Check for damage before use, Never use damage glove.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!