Metal chop saw MKS 2400
Metal chop saw MKS 2400 - 1
Metal chop saw MKS 2400 - 2
Metal chop saw MKS 2400 - 3
Metal chop saw MKS 2400 - 4
Metal chop saw MKS 2400 - 5
Metal chop saw MKS 2400 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Metal chop saw MKS 2400

Metal-cutting circular saw for sawing pipes and profiles made from steel, non-ferrous metals, plastics and composite materials, as well as stainless steel
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
High torque


2,400 W motor power



Fatigue-free working


Improved grip design due to horizontal grip position



Suitable for mobile use


Due to the central carry handle, the saw can be conveniently transported.



Smooth running, high cutting quality and long service life


Saw blade guide with vibration damper



Easy to use


No cooling required, meaning no lubricant needs to be used. No need for manual deburring.



Convenient collection of swarf (up to 80 %)


With sawdust collection container



Convenient and fast setting of mitre cuts (90-75-60-45°)


Quick-action clamping system



Back-friendly working


Optionally available stand with scaled longitudinal stop (art. no. 0701330001) makes working more comfortable.

Notice
  • Saw blade not included in the scope of delivery

  • The service life of the saw blade depends on the cross-section of the cutting surface.
Maximum dimensions of the workpieces
90°45°
Circular140 mm/125 mm (stainless steel)102 mm
square125 x 125 mm75 x 100 mm
rectangular105 x 155 mm75 x 100 mm